Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Screw Length (mm) 2014 TRUSCO Published Page Mounting Screw Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length (mm) 2014 TRUSCO Published Page Mounting Screw Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 1-1094 (d1xd2)G1/2xR1/2 120 42 326-0666 1PC 1 MJ-491 36975233 15.99 SGD
Shipped after 2018-05-07
- 1-1094 (d1xd2)G1/4xG3/8 60 36 326-0461 1PC 1 MJ-231 36975041 7.99 SGD
In stock
- 1-1094 (d1xd2)G1/4xR3/8 60 36 326-0500 1PC 1 MJ-281 36975084 12.99 SGD
Shipped after 2018-05-07
- 1-1094 (d1xd2)G3/8xG1/4 55 36 326-0526 1PC 1 MJ-321 36975102 7.99 SGD
In stock
- 1-1094 (d1xd2)G1/2xG3/8 95 40 326-0623 1PC 1 MJ-431 36975197 7.99 SGD
In stock
- 1-1094 (d1xd2)G1/2xR3/8 95 40 326-0640 1PC 1 MJ-481 36975215 12.99 SGD
Shipped after 2018-05-07
- 1-1094 (d1xd2)G3/8xR3/8 55 38 326-0585 1PC 1 MJ-381 36975163 9.99 SGD
In stock
20 1-1094 (d1xd2)G3/8xR1/2 90 40 326-0607 1PC 1 MJ-391 36975172 9.99 SGD
Shipped after 2018-05-09
16 1-1094 (d1xd2)G1/4xR1/4 35 34 326-0488 1PC 1 MJ-271 36975066 9.99 SGD
In stock
16 - (d1xd2)G3/8xR1/4 55 36 - 1PC 1 MJ-371 36975145 9.99 SGD
In stock
20 1-1094 (d1xd2)G3/8xG1/2 90 40 326-0542 1PC 1 MJ-341 36975127 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Installation of pressure gauge (conversion from G1 / 4 to R1 / 4)
3
From Japan
On 2016-12-23 10:04:55
Though the tip of the screw of the pressure gauge is G1 / 4, the tip protrudes, but the diameter of the receiving side of this joint adapter is small, and it will interfere with a copper gasket. It is necessary to use thick copper gasket or packing with thick silicone. When using it for connection other than the gauge for seeing air pressure (fluid), it seems better to expand the hole diameter at the center with a drill or a lathe.
This review is about item#36975066.
I use it in agricultural house work.
4
From Japan
On 2015-07-09 21:01:22
Cheap but performance is good.
This review is about item#36975127.

Related Products