Buy more than* S$200* and get FREE SHIPPING

Small Pressure Gauge A form Vertical phi40

4.57 (7)
Size
40mm
Pricision
+/-4% FS
Weight (g)
60
Joint Size
R1/8
Case Shape
A
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Pressure Range (MPa) Minimum Scale (MPa) Nominal Designation TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Pressure Range (MPa) Minimum Scale (MPa) Nominal Designation TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1090 0.0 to 0.16 0.01 ATR1/8x40x0.16MPa 308-4124 1PC 1 S-01-0.16MP 36975486 20.98 SGD
In stock
1-1090 0.0 to 0.60 0.02 ATR1/8x40x0.60MPa 308-4167 1PC 1 S-01-0.6MP 36975583 15.35 SGD
In stock
1-1090 0.0 to 1.00 0.05 ATR1/8x40x1.00MPa 308-4175 1PC 1 S-01-1MP 36975617 15.47 SGD
In stock
1-1090 0.0 to 0.40 0.02 ATR1/8x40x0.40MPa 308-4141 1PC 1 S-01-0.4MP 36975547 15.35 SGD
In stock
1-1090 0.0 to 0.50 0.02 ATR1/8x40x0.50MPa 308-4159 1PC 1 S-01-0.5MP 36975565 15.35 SGD
In stock
1-1090 -0.1 To 0.00 (vacuum gauge) -0.005 ATR1/8x40x-0.10MPa 308-4191 1PC 1 S-01-0MP 36977202 20.98 SGD
In stock
- 0.0 - 0.25 0.01 ATR1/8x40x0.25MPa - 1PC 1 S-01-0.25MP 36975522 15.35 SGD
Shipped after 2017-03-30
- 0.0 - 1.60 0.1 ATR1/8x40x1.60MPa - 1PC 1 S-01-1.6MP 36975592 15.35 SGD
In stock
- 0.0 - 0.10 0.005 ATR1/8x40x0.10MPa - 1PC 1 S-01-0.1MP 36975504 20.98 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Purchased for repair, attached to a pressure measuring instrument
5
From Japan
On 2016-05-18 15:18:15
Long-term use origin we purchased as a replacement for the displaced. Accuracy was also good product is also satisfied with the price
This review is about item#36975617.
Used in up to a maximum of 2k use in air pressure container
3
From Japan
On 2016-03-15 09:47:19
Easy towards the glass is used if possible I want to fill in the material of the surface of the pressure gauge Clean as possible but not be seen melts into thinner and is PVC, etc. in the case thinner paint or the like is attached
This review is about item#36975522.
Air tank pressure check
5
From Japan
On 2016-01-27 17:55:18
Easy to see is good. This improvement hope because it is not waterproof.
This review is about item#36975592.
Machinery maintenance
5
From Japan
On 2015-10-14 16:29:09
It is inexpensive, can be used without any problem. It was nice of goods continued purchase hope.
This review is about item#36975504.
Pressure monitoring of the boiler of the model steam engine
5
From Japan
On 2015-09-08 21:17:40
Easy to use in a small
This review is about item#36975547.
Into the air of the car
4
From Japan
On 2015-07-17 12:32:50
For working pressure range of the pressure gauge of the air chuck cancer, large, large measurement error. Therefore, exchange a small pressure gauge. Well Well, good. A little more, pressure gauge, the larger is still good.
This review is about item#36975565.
For airbrush air pressure adjustment
5
From Japan
On 2014-05-26 17:00:50
But was using a pressure gauge of 1.0MPa in air pressure adjustment of the airbrush until now, there are those in this 0.25MPa requires those scale is more fine was purchased understand is to fine-tune. Blurring of the needle stable even without you I am very happy to be measured air pressure. We are willing to be purchased at this price.
This review is about item#36975522.

Related Products