Buy more than* S$200* and get FREE SHIPPING

Small Pressure Gauge A form Vertical phi50

3.67 (9)
Size
50mm
Pricision
+/-2.5% FS
Weight (g)
120
Joint Size
G1/4B
Case Shape
A
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Pressure Range (MPa) Minimum Scale (MPa) Nominal Designation TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Pressure Range (MPa) Minimum Scale (MPa) Nominal Designation TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.0 - 1.00 0.05 AT1/4x50x1.00MPa - 1PC 1 S-11-1MP 36975793 15.99 SGD
Shipped after 2018-04-23
- 0.0 - 10.00 0.5 AT1/4x50x10.00MPa - 1PC 1 S-11-10MP 36975775 28.99 SGD
Shipped after 2018-04-23
- 0.0 - 0.50 0.02 AT1/4x50x0.50MPa - 1PC 1 S-11-0.5MP 36975723 15.99 SGD
Shipped after 2018-04-23
- 0.0 - 0.60 0.02 AT1/4x50x0.60MPa - 1PC 1 S-11-0.6MP 36975741 15.99 SGD
Shipped after 2018-04-23
1-1090 0.0 to 2.00 0.1 AT1/4x50x2.00MPa 308-4281 1PC 1 S-11-2MP 36975836 15.99 SGD
Shipped after 2018-04-23
1-1090 0.0 to 4.00 0.2 AT1/4x50x4.00MPa 308-4302 1PC 1 S-11-4MP 36975854 25.99 SGD
Shipped after 2018-04-23
1-1090 0.0 to 0.16 0.005 AT1/4x50x0.16MPa 308-4213 1PC 1 S-11-0.16MP 36975644 21.99 SGD
Shipped after 2018-04-23
1-1090 0.0 to 0.40 0.02 AT1/4x50x0.40MPa 308-4230 1PC 1 S-11-0.4MP 36975705 15.99 SGD
Shipped after 2018-04-23
1-1090 -0.1 To 0.00 (vacuum gauge) -0.005 AT1/4x50x-0.10MPa 308-4337 1PC 1 S-11-0MP 36977227 21.99 SGD
Shipped after 2018-04-23
1-1090 0.0 to 2.50 0.1 AT1/4x50x2.50MPa 308-4299 1PC 1 S-11-2.5MP 36975811 15.99 SGD
Shipped after 2018-04-23
1-1090 0.0 to 6.00 0.2 AT1/4x50x6.00MPa 308-4311 1PC 1 S-11-6MP 36975872 28.99 SGD
Shipped after 2018-04-23
1-1090 0.0 to 1.60 0.05 AT1/4x50x1.60MPa 308-4272 1PC 1 S-11-1.6MP 36975766 15.99 SGD
Shipped after 2018-04-23
1-1090 0.0 to 0.10 0.005 AT1/4x50x0.10MPa 308-4205 1PC 1 S-11-0.1MP 36975662 21.99 SGD
Shipped after 2018-04-23
1-1090 0.0 to 0.25 0.01 AT1/4x50x0.25MPa 308-4221 1PC 1 S-11-0.25MP 36975687 15.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 2
Review Rating: 3.67
9 Customer Reviews
The reviews are automatic translation.
Pressure gauge of power sprayer
4
From Japan
On 2017-01-16 00:04:41
For the size, the characters are very easy to see, so it is very good.
This review is about item#36975872.
DIY
4
From Japan
On 2016-10-19 08:36:39
Display error is also safe because it has acquired JIS standard.
This review is about item#36975705.
For exchange
3
From Japan
On 2016-06-13 16:24:34
The meter attached to the pressurizing pump for water supply broke so purchase for replacement. Was it a good meter with a little pressure? But it can be used without problem.
This review is about item#36975687.
Pressure measurement of Freon gas of air gun
5
From Japan
On 2016-02-23 17:15:54
I purchased several hose joints for making adapters, but it was possible to measure in the state as it is, is it even more perfect if I attach an O ring to the needle on the side of the gas can?
This review is about item#36975766.
Used for checking internal pressure of gas can
5
From Japan
On 2016-02-09 14:47:21
Three styles ranging from 1.0 to 2.5 MP are available, but there are parts that are plugged into the main unit, there are screws that are cut off, and I want them to be unified into either series
This review is about item#36975811.
Repair of paddy sowing machine
5
From Japan
On 2015-04-26 21:45:45
I bought it for replacement of a thing which broken in Bourdon tube and water leaked. It was saved.
This review is about item#36975644.
Replacement gauge for hydraulic test pump
5
From Japan
On 2015-03-04 15:52:55
It was used as a replacement gauge for the old hydraulic test pump.
This review is about item#36975836.
Regulator
1
From Japan
On 2014-08-24 12:30:11
In the posted image I saw it as silver, but the items that I received were black. I threw it away because it is troublesome too. I do not know whether I diverted the image of the manufacturer but I am amazed by the negligence of the person in charge of Monotaro who adopted this image.
This review is about item#36975793.
Regulator
1
From Japan
On 2014-08-21 10:58:48
In the photograph, the appearance was visible at silver but the actual thing was black. It is disappointing because we chose other products as long as we knew it was black. I do not do the work of returning it because it is troublesome, but I doubt the good sense of the person who carried out the work of posting products.

Related Products