Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

General Purpose Pressure Gauge B Form Vertical phi75

5.00 (1)
Size
75mm
Pricision
+/-1.6% FS
Weight (g)
330
Joint Size
G3/8B
Case Shape
B
...see all>
Product Options
ADD TO CART
Nominal Designation TRUSCO Part Number Dimensions C (mm) Dimensions A (mm) Material 2014 TRUSCO Published Page Pressure Range (MPa) Minimum Scale (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation TRUSCO Part Number Dimensions C (mm) Dimensions A (mm) Material 2014 TRUSCO Published Page Pressure Range (MPa) Minimum Scale (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
BT3/8x75x2.00MPa 308-3764 - - - 1-1083 0.0 to 2.00 0.05 1PC 1 S-32-2MP 36976615 22.99 SGD
Shipped after 2018-06-27
BT3/8x75x2.50MPa 308-3772 - 43.5 - 1-1083 0.0 to 2.50 0.05 1PC 1 S-32-2.5MP 36976597 22.99 SGD
Shipped after 2018-06-27
BT3/8x75x6.00MPa 308-3799 - - - 1-1083 0.0 to 6.00 0.1 1PC 1 S-32-6MP 36976651 37.99 SGD
Shipped after 2018-06-29
BT3/8x75x10.00MPa 308-3802 - - (Body, crane) zinc die-cast 1-1083 0.0 to 10.00 0.2 1PC 1 S-32-10MP 36976554 45.99 SGD
Shipped after 2018-06-27
BT3/8x75x4.00MPa 308-3781 Thirty - - 1-1083 0.0 to 4.00 0.1 1PC 1 S-32-4MP 36976633 31.99 SGD
In stock
BT3/8x75x-0.10MPa 308-3811 - - - 1-1083 - 0.002 1PC 1 S-32-0MP 36977272 27.99 SGD
Shipped after 2018-06-29
BT3/8x75x0.10MPa 308-3683 - - - 1-1083 0.0 to 0.10 0.002 1PC 1 S-32-0.1MP 36976441 27.99 SGD
Shipped after 2018-06-26
BT3/8x75x0.25MPa 308-3705 - - - 1-1083 0.0 to 0.25 0.005 1PC 1 S-32-0.25MP 36976466 22.99 SGD
In stock
BT3/8x75x0.50MPa 308-3721 - - - 1-1083 0.0 to 0.50 0.01 1PC 1 S-32-0.5MP 36976493 28.99 SGD
Shipped after 2018-06-29
BT3/8x75x0.40MPa 308-3713 - - - 1-1083 0.0 to 0.40 0.01 1PC 1 S-32-0.4MP 36976475 22.99 SGD
In stock
BT3/8x75x1.60MPa 308-3756 - - - 1-1083 0.0 to 1.60 0.05 1PC 1 S-32-1.6MP 36976536 22.99 SGD
In stock
BT3/8x75x0.16MPa 308-3691 - - - 1-1083 0.0 to 0.16 0.005 1PC 1 S-32-0.16MP 36976423 30.99 SGD
Shipped after 2018-06-29
BT3/8x75x0.60MPa 308-3730 - - - 1-1083 0.0 to 0.60 0.01 1PC 1 S-32-0.6MP 36976511 22.99 SGD
In stock
BT3/8x75x1.00MPa - - - - - 0.0 - 1.00 0.02 1PC 1 S-32-1MP 36976572 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For steam pressure
5
From Japan
On 2016-06-26 23:50:49
Function is simple, display is also easy to check, I am very satisfied.
This review is about item#36976441.

Related Products