Buy more than* S$200* and get FREE SHIPPING

Pressure Gauge phi100

5.00 (1)
2014 TRUSCO Published Page
1-1084
Size
100mm
Pricision
+/-1.6% FS
Weight (g)
470
Joint Size
G3/8B
Case Shape
B
...see all>
Product Options
ADD TO CART
Pressure Range (MPa) Minimum Scale (MPa) Nominal Designation TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressure Range (MPa) Minimum Scale (MPa) Nominal Designation TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.0 to 1.00 0.02 BT3/8x100x1.00MPa 308-3888 1PC 1 S-42-1MP 36977096 28.99 SGD
In stock
0.0 to 1.60 0.05 BT3/8x100x1.60MPa 321-4249 1PC 1 S-42-1.6MP 36977053 27.99 SGD
Shipped after 2018-01-22
0.0 to 0.25 0.005 BT3/8x100x0.25MPa 308-3845 1PC 1 S-42-0.25MP 36976974 27.99 SGD
Shipped after 2018-01-25
0.0 to 0.40 0.01 BT3/8x100x0.40MPa 308-3853 1PC 1 S-42-0.4MP 36976992 31.99 SGD
Shipped after 2018-01-23
0.0 to 0.50 0.01 BT3/8x100x0.50MPa 308-3861 1PC 1 S-42-0.5MP 36977017 27.99 SGD
Shipped after 2018-01-24
0.0 to 0.60 0.01 BT3/8x100x0.60MPa 308-3870 1PC 1 S-42-0.6MP 36977035 27.99 SGD
Shipped after 2018-01-23
0.0 to 4.00 0.1 BT3/8x100x4.00MPa 308-3918 1PC 1 S-42-4MP 36977166 33.99 SGD
Shipped after 2018-01-23
0.0 to 6.00 0.1 BT3/8x100x6.00MPa 308-3926 1PC 1 S-42-6MP 36977184 41.99 SGD
Shipped after 2018-01-23
0.0 to 0.16 0.005 BT3/8x100x0.16MPa 308-3837 1PC 1 S-42-0.16MP 36976931 29.99 SGD
Shipped after 2018-01-25
- 0.002 BT3/8x100x-0.10MPa 308-3942 1PC 1 S-42-0MP 36977324 29.99 SGD
Shipped after 2018-01-23
0.0 to 10.00 0.2 BT3/8x100x10.00MPa 308-3934 1PC 1 S-42-10MP 36977071 41.99 SGD
Shipped after 2018-01-23
0.0 to 2.50 0.05 BT3/8x100x2.50MPa 308-3900 1PC 1 S-42-2.5MP 36977114 27.99 SGD
Shipped after 2018-01-22
0.0 to 2.00 0.05 BT3/8x100x2.00MPa 308-3896 1PC 1 S-42-2MP 36977141 27.99 SGD
Shipped after 2018-01-23
0.0 to 0.10 0.002 BT3/8x100x0.10MPa 308-3829 1PC 1 S-42-0.1MP 36976956 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in pressure piping
5
From Japan
On 2013-05-18 01:42:07
It is a versatile pressure gauge easy to see wall-mounted. Anyway it's easy to see!
This review is about item#36977096.

Related Products