Buy more than* S$200* and get FREE SHIPPING

Steam Pressure Gauge

Weight (g)
180
Joint Size
G1/4B
Case Shape
A
...see all>
Product Options
ADD TO CART
Size Pricision Nominal Designation TRUSCO Part Number 2014 TRUSCO Published Page Pressure Range (MPa) Minimum Scale (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Pricision Nominal Designation TRUSCO Part Number 2014 TRUSCO Published Page Pressure Range (MPa) Minimum Scale (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60mm +/-2.5% FS AMT1/4x60x1.00MPa - - 0 - 1.00 0.05   1PC 1 G211-111-M-1MP 36978374 28.99 SGD
Shipped after 2018-04-23
phi60mm +/-2.5%F.S AMT1/4x60x1.60MPa 325-9421 1-1087 0 to 1.60 0.050   1PC 1 G211-111-M-1.6MP 36978356 28.99 SGD
Shipped after 2018-04-23
phi60mm +/-2.5%F.S AMT1/4x60x2.50MPa 325-9447 1-1087 0 to 2.50 0.100   1PC 1 G211-111-M-2.5MP 36978392 31.99 SGD
Shipped after 2018-04-27
phi60mm +/-2.5%F.S AMT1/4x60x2.00MPa 325-9455 1-1087 0 to 2.00 0.100   1PC 1 G211-111-M-2MP 36978417 28.99 SGD
Shipped after 2018-04-27
phi60mm +/-2.5%F.S AMT1/4x60x0.10MPa 325-9374 1-1087 0 to 0.10 0.005   1PC 1 G211-111-M-0.1MP 36978252 35.99 SGD
Shipped after 2018-05-02
phi60mm +/-2.5%F.S AMT1/4x60x0.60MPa 325-9412 1-1087 0 to 0.60 0.020   1PC 1 G211-111-M-0.6MP 36978331 35.99 SGD
Shipped after 2018-04-27
phi60mm +/-2.5%F.S AMT1/4x60x0.16MPa 325-9366 1-1087 0 to 0.16 0.005 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G211-111-M-0.16MP 36978234 38.99 SGD
Shipped after 2018-04-23
phi60mm +/-2.5%F.S AMT1/4x60x0.25MPa 325-9382 1-1087 0 to 0.25 0.010   1PC 1 G211-111-M-0.25MP 36978277 27.99 SGD
Shipped after 2018-04-23
phi60mm +/-2.5%F.S AMT1/4x60x0.40MPa 325-9391 1-1087 0 to 0.40 0.020   1PC 1 G211-111-M-0.4MP 36978295 28.99 SGD
Shipped after 2018-04-23
phi60mm +/-2.5%F.S AMT1/4x60x0.50MPa 325-9404 1-1087 0 to 0.50 0.02   1PC 1 G211-111-M-0.5MP 36978313 28.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products