Buy more than* S$200* and get FREE SHIPPING

Steam Pressure Gauge

4.00 (2)
Size
75mm
Weight (g)
330
Joint Size
G3/8B
Case Shape
A
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Pressure Range (MPa) Minimum Scale (MPa) Pricision Nominal Designation TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Pressure Range (MPa) Minimum Scale (MPa) Pricision Nominal Designation TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1087 0 to 0.60 0.01 +/-1.6F.S AMT3/8x75x0.60MPa 325-9650 1PC 1 G311-211-M-0.6MP 36978803 49.99 SGD
In stock
1-1087 0 to 0.10 0.002 +/-1.6F.S AMT3/8x75x0.10MPa 325-9617 1PC 1 G311-211-M-0.1MP 36978715 56.99 SGD
In stock
- 0 - 0.25 0.005 +/-1.6FS AMT3/8x75x0.25MPa - 1PC 1 G311-211-M-0.25MP 36978742 48.99 SGD
In stock
- 0 - 1.00 0.02 +/-1.6FS AMT3/8x75x1.00MPa - 1PC 1 G311-211-M-1MP 36978846 49.99 SGD
In stock
1-1087 0 to 0.40 0.010 +/-1.6F.S AMT3/8x75x0.40MPa 325-9633 1PC 1 G311-211-M-0.4MP 36978767 56.99 SGD
Shipped after 2018-01-25
1-1087 0 to 0.50 0.010 +/-1.6F.S AMT3/8x75x0.50MPa 325-9641 1PC 1 G311-211-M-0.5MP 36978785 49.99 SGD
In stock
1-1087 0 to 1.60 0.050 +/-1.6F.S AMT3/8x75x1.60MPa 325-9668 1PC 1 G311-211-M-1.6MP 36978821 49.99 SGD
In stock
1-1087 0 to 2.50 0.050 +/-1.6F.S AMT3/8x75x2.50MPa 325-9684 1PC 1 G311-211-M-2.5MP 36978864 49.99 SGD
In stock
1-1087 0 to 2.00 0.050 +/-1.6F.S AMT3/8x75x2.00MPa 325-9692 1PC 1 G311-211-M-2MP 36978882 49.99 SGD
In stock
1-1087 0 to 0.16 0.005 +/-1.6F.S AMT3/8x75x0.16MPa 325-9609 1PC 1 G311-211-M-0.16MP 36978697 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For exchange
3
From Japan
On 2016-06-13 16:31:20
The meter attached to the steam piping broke so purchase for replacement. Well, it is not possible and not possible ...
This review is about item#36978803.
I installed it in my own steam generator.
5
From Japan
On 2015-02-08 13:30:52
I do not know even if the water in the tank runs out, so I purchased a pressure gauge. When I tried installing and trial operation, it is obvious with a pressure gauge that the water disappears.
This review is about item#36978742.

Related Products