Buy more than* S$200* and get FREE SHIPPING

Steam Pressure Gauge

5.00 (1)
Size
100mm
Weight (g)
470
Joint Size
G3/8B
Case Shape
A
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Pressure Range (MPa) Minimum Scale (MPa) Pricision Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Pressure Range (MPa) Minimum Scale (MPa) Pricision Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 0 - 1.60 0.05 +/-1.6% FS AMT3/8x100x1.60MPa 1PC 1 G411-211-M-1.6MP 36979485 57.99 SGD
In stock
- - 0 - 1.00 0.02 +/-1.6% FS AMT3/8x100x1.00MPa 1PC 1 G411-211-M-1MP 36979503 56.99 SGD
In stock
325-9951 1-1088 0 to 0.25 0.005 +/-1.6%F.S AMT3/8x100x0.25MPa 1PC 1 G411-211-M-0.25MP 36979406 56.99 SGD
In stock
325-9978 1-1088 0 to 0.50 0.01 +/-1.6%F.S AMT3/8x100x0.50MPa 1PC 1 G411-211-M-0.5MP 36979442 57.99 SGD
In stock
325-9943 1-1088 0 to 0.10 0.002 +/-1.6%F.S AMT3/8x100x0.10MPa 1PC 1 G411-211-M-0.1MP 36979381 68.99 SGD
Shipped after 2018-05-01
325-9935 1-1088 0 to 0.16 0.005 +/-1.6%F.S AMT3/8x100x0.16MPa 1PC 1 G411-211-M-0.16MP 36979363 68.99 SGD
In stock
325-9960 1-1088 0 to 0.40 0.010 +/-1.6%F.S AMT3/8x100x0.40MPa 1PC 1 G411-211-M-0.4MP 36979424 57.99 SGD
In stock
325-9986 1-1088 0 to 0.60 0.010 +/-1.6%F.S AMT3/8x100x0.60MPa 1PC 1 G411-211-M-0.6MP 36979467 57.99 SGD
In stock
326-0038 1-1088 0 to 2.00 0.050 +/-1.6%F.S AMT3/8x100x2.00MPa 1PC 1 G411-211-M-2MP 36979546 57.99 SGD
In stock
326-0020 1-1088 0 to 2.50 0.050 +/-1.6%F.S AMT3/8x100x2.50MPa 1PC 1 G411-211-M-2.5MP 36979521 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For pressure monitoring of steam piping
5
From Japan
On 2017-12-18 09:13:33
I can use it without any problem. I have not found any point of inadequacies.
This review is about item#36979485.

Related Products