Buy more than* S$200* and get FREE SHIPPING

JIS General Purpose Pressure Gauge A Frame, Straight Thread

5.00 (3)
Pricision
+/-1.6% FS
Outer Diameter (phi mm)
60
Weight (g)
200
Joint Size
G1/4B
Case Shape
A
...see all
Product Options
ADD TO CART
Thickness (mm) 2014 TRUSCO Published Page Pressure Range (MPa) Minimum Scale (MPa) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) 2014 TRUSCO Published Page Pressure Range (MPa) Minimum Scale (MPa) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 1-1081 0.0 to 2.50 0.05 277-2515 1PC 1 GS50-121-2.5MP 36980693 23.11 SGD
Shipped after 2017-06-26
35 1-1081 0.0 to 0.10 0.002 277-2442 1PC 1 GS50-121-0.1MP 36980526 23.11 SGD
Shipped after 2017-06-26
35 - -0.1 - 0.00 (vacuum gauge) 0.002 - 1PC 1 GS50-121-0MP 36980614 23.11 SGD
Shipped after 2017-06-26
35 - 0.0 - 1.00 0.02 - 1PC 1 GS50-121-1.0MP 36980632 23.11 SGD
Shipped after 2017-06-26
- 1-1081 0.0 to 0.16 0.005 277-2451 1PC 1 GS50-121-0.16MP 36980501 23.11 SGD
Shipped after 2017-07-03
- 1-1081 0.0 to 10.00 0.200 277-2540 1PC 1 GS50-121-10.0MP 36980675 34.27 SGD
Shipped after 2017-07-03
- 1-1081 0.0 to 0.25 0.005 277-2469 1PC 1 GS50-121-0.25MP 36980544 23.11 SGD
Shipped after 2017-06-26
- 1-1081 0.0 to 0.40 0.010 277-2477 1PC 1 GS50-121-0.4MP 36980562 23.11 SGD
Shipped after 2017-06-26
- 1-1081 0.0 to 4.00 0.100 277-2523 1PC 1 GS50-121-4.0MP 36980702 28.68 SGD
Shipped after 2017-07-04
- 1-1081 0.0 to 0.60 0.010 277-2485 1PC 1 GS50-121-0.6MP 36980596 23.11 SGD
Shipped after 2017-06-26
- 1-1081 0.0 to 1.60 0.050 277-2507 1PC 1 GS50-121-1.6MP 36980657 23.11 SGD
Shipped after 2017-06-26
- 1-1081 0.0 to 6.00 0.100 277-2531 1PC 1 GS50-121-6.0MP 36980727 28.68 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For measuring tire pressure
5
From Japan
On 2017-06-17 15:56:40
I do not know the precision because there is no master gauge, but the making is solid, it became an air pressure gauge which seemed to have a sense of trust very much.
This review is about item#36980562.
Meter of hydraulic tank
5
From Japan
On 2016-04-26 16:23:52
It is safe to use without problems. I will order again soon because the delivery date is also early.
This review is about item#36980675.
For evacuation of refrigerant pipe
5
From Japan
On 2013-06-18 20:27:27
Because it is a Nagano instrument, it can be used with confidence.
This review is about item#36980614.

Related Products