Buy more than* S$200* and get FREE SHIPPING

Pressure Gauge

5.00 (13)
2014 TRUSCO Published Page
1-1082
Materials (share)
C3604BD
Connection Thread
R1/4
Pricision
+/-1.6% FS
Weight (g)
200
Diameter (phi mm)
60
...see all>
Product Options
ADD TO CART
Case Shape TRUSCO Part Number Operating temperature Limits Thickness (mm) Pressure Range (MPa) Minimum Scale (MPa) Materias (Bourdon Tube) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Case Shape TRUSCO Part Number Operating temperature Limits Thickness (mm) Pressure Range (MPa) Minimum Scale (MPa) Materias (Bourdon Tube) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A vertical frame 277-2566 - 35 0.0 - 0.10 0.002 C6872T 1PC 1 GS50-171-0.1MP 36980763 24.59 SGD
In stock
A vertical frame 277-2582 -5 - 45deg C 35 0.0 - 0.25 0.005 C6872T 1PC 1 GS50-171-0.25MP 36980781 24.40 SGD
In stock
A vertical frame 277-2621 - 35 0.0 - 1.60 0.05 C6872T 1PC 1 GS50-171-1.6MP 36980885 24.40 SGD
In stock
A vertical frame 277-2591 -5 - 45deg C 35 0.0 - 0.40 0.01 C6872T 1PC 1 GS50-171-0.4MP 36980806 24.40 SGD
In stock
A vertical frame 277-2612 - 35 0.0 - 1.00 0.02 C6872T 1PC 1 GS50-171-1.0MP 36980867 -
Discontinued
[x]
A vertical frame 277-2655 -5 - 45deg C 35 0.0 - 6.00 0.1 SUS316 1PC 1 GS50-171-6.0MP 36980964 28.68 SGD
In stock
A vertical frame 277-2647 - 35 0.0 to 4.00 0.1 SUS316 1PC 1 GS50-171-4.0MP 36980946 28.68 SGD
In stock
A vertical frame 277-2639 - 35 0.0 to 2.50 0.05 C6872T 1PC 1 GS50-171-2.5MP 36980921 24.40 SGD
In stock
Vertical A frame 277-2574 - - 0.0 to 0.16 0.005 C6872T 1PC 1 GS50-171-0.16MP 36980745 24.40 SGD
In stock
A vertical frame 277-2604 - 35 0.0 - 0.60 0.01 C6872T 1PC 1 GS50-171-0.6MP 36980824 24.40 SGD
In stock
A VERTICAL FRAME 277-2663 - 35 0.0 - 10.00 0.200 C6872T 1PC 1 GS50-171-10.0MP 36980903 35.16 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
13 Customer Reviews
The reviews are automatic translation.
Pneumatic pressure measurement
5
From Japan
On 2017-05-04 21:26:58
Satisfied about the product! We ordered 0.25 MPa but it was 0.4 MPa. Two kinds of seals of 0.25 and 0.4 MPa were affixed to the box, and the contents were 0.4 MPa. Since I noticed since installing it, I am sorry for the lack of confirmation at the time of delivery.
This review is about item#36980781.
Air inflator
5
From Japan
On 2017-01-14 19:34:16
As the meter of the owned air inflator has a diameter of 5 cm, 1.5 MPa display, the memory is too fine as a passenger car air gauge, so the presbyopic person's precision is unlikely to be seen by himself and the accuracy is unknown. It became very easy to see. Moreover, it can be used with confidence because its accuracy is also high. When replacing the screws of the inflator was shuffled because the mounting screws do not fit. In addition, around the meter is wrapped foam rubber with a double-sided tape purchased at the home center from impact shock.
This review is about item#36980824.
Because it is used for China
5
From Japan
On 2016-07-29 08:17:09
Thank you very much for your response We feel prompt response
This review is about item#36980763.
Since the tire air pressure measuring jig is too high pressure, replace it for low pressure and use it.
5
From Japan
On 2016-02-25 16:35:20
The pressure gauge attached to the measuring jig was a structure resistant to waterproofing and shock, but this is different application, so we only have to be careful. There is no problem from price and performance.
This review is about item#36980806.
Air tank internal pressure check
5
From Japan
On 2016-01-27 17:54:58
It is easy to see and it is nice. Since it is not waterproof it is an improvement request.
This review is about item#36980885.
Water pressure gauge
5
From Japan
On 2015-09-15 14:35:57
I am using it as a genuine product
This review is about item#36980824.
Check water pressure
5
From Japan
On 2015-03-25 08:48:03
Although it is still under construction, when I check the operation, I think that the system is easy to see and the system is also good.
This review is about item#36980867.
Attach to disk filter
5
From Japan
On 2014-10-22 22:02:34
It was affordable.
This review is about item#36980806.
As a pressure gauge for pump
5
From Japan
On 2014-10-13 15:04:24
About 10 years ago I ordered and exchanged the pressure gauge of the pump to the sales repair shop. The pressure gauge at this time was small and it was hard to see. I decided on this product looking for things that are easy to see there. Even in actual machine confirmation test, sensitivity became easier to see. The cost is less than half of the specialty shop I requested last time. Thank you. [Supplement: Specification explanation: (There are tape type and packing type in the sealing method, but this is a tape.) Sealing tape Waterproof type, R1 / 4, without border, under connection "A", connecting type square "T", 4.0 MP: AT R1 / 4 60Φ 4.0 MP]
This review is about item#36980946.
For machine installation
5
From Japan
On 2014-07-03 11:25:03
The price was also cheap, thanks for the quick response. Thank you in the future.
This review is about item#36980824.

Related Products