Buy more than* S$200* and get FREE SHIPPING

Packing

5.00 (1)
Hole Diameter (phi mm)
5.5
Weight (g)
2
Thickness (mm)
1
Material
Copper
Specification
Flat packing
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Outer Diameter (phi mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Outer Diameter (phi mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 11 G1/4 1PC 1 FJ80-201 36981007 1.99 SGD
In stock
- 18 G1/2 1PC 1 FJ80-401 36981061 1.99 SGD
In stock
214-7645 14 G3/8 1PC 1 FJ80-301 36981025 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Change hydraulic gauge nipple size
5
From Japan
On 2016-05-08 16:53:20
We used it when changing the size of hydraulic gauge, especially we can use without leakage
This review is about item#36981007.

Related Products