Buy more than* S$200* and get FREE SHIPPING

Packing

4.50 (2)
Hole Diameter (mm)
5.5
Thickness
1mm
Weight (g)
1
Material
Resin
Specification
Flat packing
...see all>
Product Options
ADD TO CART
Screw Diameter Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
G3/8 14 1PC 1 FJ80-304 36981043 1.99 SGD
In stock
G1/2 18 1PC 1 FJ80-404 36981086 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For maintenance
5
From Japan
On 2017-04-07 14:29:42
I have not used it yet, but it was very helpful at a quick delivery date.
This review is about item#36981043.
Installation of pressure gauge of power sprayer
4
From Japan
On 2013-07-08 14:41:54
It is Teflon resin packing. Attention is necessary for tightening torque, but thickness hardness was satisfactory without problems.
This review is about item#36981043.

Related Products