Buy more than* S$200* and get FREE SHIPPING

Small Pressure Gauge

5.00 (3)
Materials (share)
Brass
Materias (Bourdon Tube)
Brass
Size
50mm
Pricision
+/-3% FS
Weight (g)
95
Joint Size
R1/4
Case Shape
A
...see all
Product Options
ADD TO CART
Minimum Scale (MPa) Operating temperature Limits 2014 TRUSCO Published Page TRUSCO Part Number Pressure Range (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Scale (MPa) Operating temperature Limits 2014 TRUSCO Published Page TRUSCO Part Number Pressure Range (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.005 -5 - 45deg C - - 0 - 0.1 1PC 1 GK20-271-0.1MP 36981262 20.80 SGD
In stock
0.02 -5 - 45deg C - - 0 - 0.4 1PC 1 GK20-271-0.4MP 36981305 19.38 SGD
In stock
0.05 - - - 0 - 1.0 1PC 1 GK20-271-1.0MP 36981357 19.38 SGD
In stock
0.01 - - - 0 - 0.2 1PC 1 GK20-271-0.2MP 36981287 19.38 SGD
In stock
0.1 - 1-1091 169-3956 0 to 2.0 1PC 1 GK20-271-2.0MP 36981375 26.74 SGD
In stock
0.02 -5 to 45deg C 1-1091 169-3930 0 to 0.7 1PC 1 GK20-271-0.7MP 36981332 19.38 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used attached to the experimental equipment.
5
From Japan
On 2017-02-02 17:24:11
It operates without problems, the feeling of use is also good. I would like to purchase it in the future.
This review is about item#36981262.
cleaning
5
From Japan
On 2014-11-26 13:49:05
I want you to increase durability a little more.
This review is about item#36981262.
As an assembly part of inspection and measurement equipment.
5
From Japan
On 2013-01-22 13:25:14
Because it is a general standard product, there is nothing in particular.
This review is about item#36981357.

Related Products