Buy more than* S$200* and get FREE SHIPPING

Small Flow Meter RK1710 Series

4.14 (7)
Assured Withstand Pressure (MPa)
0.5
Heat-Resistant Temperature (deg C)
60
Pricision
FS +/-10%
Scale
10:1 (valid memory)
Weight (g)
250
Joint Size
Rc1/8
...see all>
Product Options
ADD TO CART
Measurement Fluid Peak Flow Rate (L/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measurement Fluid Peak Flow Rate (L/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Water (H <sub> 2 </ sub> O) 0.3 1PC 1 RK1710-H2O-300ML/MIN 36982495 119.99 SGD
In stock
Water (H <sub> 2 </ sub> O) 0.5 1PC 1 RK1710-H2O-500ML/MIN 36982513 119.99 SGD
In stock
Air, nitrogen, water 0.05 1PC 1 RK1710-H2O-50ML/MIN 36982531 119.99 SGD
In stock
Air, nitrogen (N <sub> 2 </ sub>) 10 1PC 1 RK1710-AIR-10L/MIN 36982416 119.99 SGD
In stock
Air, nitrogen (N <sub> 2 </ sub>) 1 1PC 1 RK1710-AIR-1L/MIN 36982434 119.99 SGD
In stock
Air, nitrogen (N <sub> 2 </ sub>) 5 1PC 1 RK1710-AIR-5L/MIN 36982477 119.99 SGD
In stock
Air, nitrogen (N <sub> 2 </ sub>) 20 1PC 1 RK1710-AIR-20L/MIN 36982452 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Nitrogen introduction into simple nitrogen chamber
5
From Japan
On 2017-08-05 14:36:33
The price is much cheaper than the luxury goods of the same manufacturer, but making is solid, enough for general purpose use. I thought that was good for this.
This review is about item#36982434.
It is used as a flow regulating valve of a hypo-water production apparatus.
5
From Japan
On 2016-12-18 14:43:24
I think that it is superior to COSPA and has the necessary and sufficient performance.
This review is about item#36982531.
Air volume adjustment of compressed air operated equipment
5
From Japan
On 2016-10-31 09:40:10
Even with amazing price and good appearance I am beautiful even when I installed and plumbed an amateur.
This review is about item#36982416.
Used for air flow path, flow control
4
From Japan
On 2016-08-16 17:22:19
It was controllable and had a good impression. If possible, I think whether it is better if MAX flow rate, 500 cc / min type is also available. Also, in the future, I'd like to consider the price in case of bulk buying, so I would like to use (recruit) 2 units / unit.
This review is about item#36982434.
Used when checking air quantity of air circuit
3
From Japan
On 2016-06-21 15:19:50
Used for inspection work. I think it is inappropriate for regular use (floating balls may break glass tubes due to impact pressure)
This review is about item#36982452.
Air piping
2
From Japan
On 2014-11-28 10:11:21
The transparent transparent cover on the entire surface is loose
This review is about item#36982434.
Used as a gas flow meter for heating firing
5
From Japan
On 2014-03-13 13:40:04
I am using it without problems in particular. Since independent freewheel meters cost tens of thousands of yen, it was good that we could purchase at this price.
This review is about item#36982434.

Related Products