Buy more than* S$200* and get FREE SHIPPING

Pneumatic Speed Controller

3.00 (1)
Working Pressure
0.05 to 0.7MPa
Control Directions
Meter out
Specification
Meter-out type
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Fluid Screw Dimensions T Compatible Tube Outer Diameter D (mm) Operating temperature Limits Weight (g) Connection Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Fluid Screw Dimensions T Compatible Tube Outer Diameter D (mm) Operating temperature Limits Weight (g) Connection Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
158-9172 1-1418 Air R1/8.0 6 (Nofreezing)-5 to 60degC 16.5 R1/8.0 1PC 1 FM6R-01-0 36983947 -
Discontinued
[x]
423-4766 1-1416 Air M5x0.8 4 (Nofreezing)-5 to 60degC 12 M5x0.8 1PC 1 FM4R-M5-0 36983931 12.50 SGD
In stock
158-6874 - - M3x0.5 4 (No freezing) -5 to 60 deg C 11 M3x0.5 1PC 1 FM4R-M3-0 36983913 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
New line launch
3
From Japan
On 2013-11-30 08:18:36
Although it intends to purchase with a margin in purchase time to use it for the new launch of the line, it took about two weeks after all as it touched the shipment delay many times. I used another one because I can not wait.
This review is about item#36983947.

Related Products