Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Double-sided Width (B)(mm) Working Pressure Dimensions C (mm) Weight (g) Dimensions E (mm) Connection Diameter Dimensions A (mm) Material Dimensions L (mm) TRUSCO Part Number Maximum Allowable Working Pressure (Compressed Air) (MPa) Material (Body) Maximum Working Pressure (Water) (MPa) 2015 Trusco Published Pages Connection Screw Nominal Diameter 2014 TRUSCO Published Page Connection Screw Type Fluid Temperature (Degree C) Vacuum Pressure (kPa) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Double-sided Width (B)(mm) Working Pressure Dimensions C (mm) Weight (g) Dimensions E (mm) Connection Diameter Dimensions A (mm) Material Dimensions L (mm) TRUSCO Part Number Maximum Allowable Working Pressure (Compressed Air) (MPa) Material (Body) Maximum Working Pressure (Water) (MPa) 2015 Trusco Published Pages Connection Screw Nominal Diameter 2014 TRUSCO Published Page Connection Screw Type Fluid Temperature (Degree C) Vacuum Pressure (kPa) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1MPa - 19.2 - (D1)R1/8,(D2)Rc1/8 - Stainless - 293-8944 - - - 1 1433 - 1-1317 - -5-60 - Air / water 1PC 1 PLS-1F-1M 36984297 22.99 SGD
In stock
- 1MPa - 32.7 - (D1)R1/4,(D2)Rc1/4 - Stainless - 293-8961 - - - 1 1433 - 1-1317 - -5-60 - Air / water 1PC 1 PLS-2F-2M 36984333 24.99 SGD
In stock
22 - 23 69.8 11 - 34 - 27.6 293-8987 1.5 SUS304 0.3 - 3/8BX3/8B - RXRc - -100 - 1pc 1 PLS-3F-3M 36984376 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Automobile blowby piping
5
From Japan
On 2016-05-14 23:18:50
Although there is no description of detailed dimensions, it is a male PT 1/2 female PT 3/8 type with an actual face of 22 mm, diagonal 30.5 mm, total height of 37 mm, male side inner diameter of 13 mm, female side inner diameter of 14.3. Compact, but the inside diameter is large. Edges are aligned and there is no burr. It is a very good product.
This review is about item#36984394.
Air piping
5
From Japan
On 2015-11-19 04:20:45
This series which was machined by scraping off stainless steel lumps is very accurate, quality superior to the price! In addition, the Chiyoda Tsusho brand, the part number has been etched in one corner, and it is a commodity that I want to put in the first choice of part selection.
This review is about item#36984333.

Related Products