Buy more than* S$200* and get FREE SHIPPING

Bush

4.50 (2)
Working Pressure
1MPa
Finishing Material
Body: Brass
...see all>
Product Options
ADD TO CART
Connection Diameter 2014 TRUSCO Published Page TRUSCO Part Number Fluid Temperature (Degree C) Fluid Seal Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Diameter 2014 TRUSCO Published Page TRUSCO Part Number Fluid Temperature (Degree C) Fluid Seal Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(D1)Rc3/8, (D2)R1/2 1-1318 313-8305 -5 to 60 AirWater Screw with seal 32.7 38 1PC 1 B-3F-4M 36985541 5.99 SGD
In stock
(D1)Rc1/4, (D2)R3/8 - - -5 - 60 Air, Water Screw seal 19.1 27 1PC 1 B-2F-3M 36985505 2.99 SGD
In stock
(D1)Rc1/4, (D2)R1/2 - - -5 - 60 Air, Water Screw seal 46.6 31 1PC 1 B-2F-4M 36985523 5.99 SGD
In stock
(D1)Rc1/8, (D2)R1/4 - - -5 - 60 Air, Water Screw seal 10.1 21 1PC 1 B-1F-2M 36985487 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
As air countermeasure for air 3-piece set
5
From Japan
On 2016-04-21 15:36:12
Arrangement is also fast, I am satisfied with goods that can be trusted with no mistake.
This review is about item#36985541.
Repair parts
4
From Japan
On 2014-09-04 13:52:13
I am glad that there was size.
This review is about item#36985523.

Related Products