Buy more than* S$200* and get FREE SHIPPING

Minimal Fitting Straight

5.00 (11)
Maximum Working Pressure
0.5MPa
...see all>
Product Options
ADD TO CART
Compatible Tube Outer Diameter D (mm) Compatible Tube Inner Diameter (phi mm) Fluid Operating temperature Limits Weight (g) Connection Diameter 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tube Outer Diameter D (mm) Compatible Tube Inner Diameter (phi mm) Fluid Operating temperature Limits Weight (g) Connection Diameter 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 2.5 - 0 to 50deg C 2.5 M6x1.0 1-1233 310-0596 1PC 1 LC-0425-M6 36985751 0.99 SGD
In stock
5 3.0 - 0 to 50deg C 1.5 M5x0.8 1-1233 310-0600 1PC 1 LC-0535-M5 36985776 0.99 SGD
In stock
4 2.5 Air 0 - 50deg C 1.5 M5x0.8 - - 1PC 1 LC-0425-M5 36985733 0.99 SGD
In stock
6 4 Air 0 - 50deg C 2.5 M6x1.0 - - 1PC 1 LC-0640-M6 36985837 0.99 SGD
In stock
6 4 Air 0 to 50deg C 1.3 M3x0.5 1-1233 310-0618 1PC 1 LC-0640-M3 36985794 3.99 SGD
In stock
6 4 Air 0 to 50deg C 1.5 M5x0.8 1-1233 310-0626 1PC 1 LC-0640-M5 36985812 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
11 Customer Reviews
The reviews are automatic translation.
For repair
5
From Japan
On 2018-04-19 15:54:46
I was looking for this but it was in Monotaro I will do my best.
This review is about item#36985812.
For muffler drain
5
From Japan
On 2017-11-07 14:57:48
The product is a thing without mistake For product images, for images, be sure to check the size and purchase.
This review is about item#36985812.
I used it for the muffler drain piping of the monkey!
5
From Japan
On 2017-10-26 12:31:22
I wanted a nipple for the inner diameter 4 mm hose in M5, but I bought it by accidentally misunderstanding the nipple for the hose with different inner diameter because parts photos were common Please put the picture of the product, not the image.
This review is about item#36985733.
For motorcycle muffler drain
5
From Japan
On 2017-05-21 17:32:01
Purchase for the drain of remaining burned oil that accumulates at the bottom of the muffler silencer of 2 cycle motorcycle. Product precision was good enough for price.
This review is about item#36985837.
Used for model airplanes
5
From Japan
On 2017-04-30 00:39:11
Used as fuel outlet of fuel tank. I can use it without problems.
This review is about item#36985837.
As an engine side attachment for synchronizing and adjusting the carburetor of a motorcycle
5
From Japan
On 2017-04-06 12:21:25
It was used as a substitute for the engine side attachment at the time of tuning adjustment of the carburetor of the motorcycle. It was very cheap and saved. I am satisfied that the synchronization work was completed without problem.
This review is about item#36985812.
Instead of hose nipple
5
From Japan
On 2016-08-10 21:30:52
It is cheap and easy to use and it is very helpful.
This review is about item#36985837.
As carbon dioxide piping
5
From Japan
On 2015-07-24 22:10:33
Although it is inexpensive, there is no problem in performance.
This review is about item#36985812.
For sprinkling piping branch
5
From Japan
On 2015-05-21 21:12:35
It is saved because it is not available at nearby home centers. Anyway it is cheap and it is saved.
This review is about item#36985812.
For pipe branching of water spray
5
From Japan
On 2015-05-21 20:59:44
Although it is for vacuum, it was possible to use it without problem even with low pressure and low pressure at the level of sprinkling water. Because the price is cheap, it was able to be used without any trouble in many branches.
This review is about item#36985733.

Related Products