Buy more than* S$200* and get FREE SHIPPING

Flow Adjustment Valve Coupling Plug R1/4

5.00 (2)
Caution
Can't stop the flow of air completely. Acceptable leakage.
Purpose
Flow adjustment of air tools
Opponent Mounting Size
R1/4
Fluid
Air
Maximum Working Pressure (MPa)
1.0
Operating temperature Limits
-20?60deg C
Weight (g)
50.3
Material
Body/ Steel (already hardened) / nickel plated Seal rubber/nitrile rubber (NBR)
TRUSCO Part Number
292-5770
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FRP-02 36987072 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Painting
5
From Japan
On 2016-12-28 17:23:48
Lightweight and can be used without any problem, it was good the price is also affordable.
This review is about item#36987072.
Use the air finish Naylor and Tucker
5
From Japan
On 2015-01-14 10:52:43
Finish Naylor also Tucker also purchased for fine adjustment of the pressure of it is atmospheric pressure type air attachment, when to hit the thick of the material is fully open, from, but when the diluted material had been adjusted by the regulator with a this it has survived can be adjusted by hand.
This review is about item#36987072.

Related Products