Buy more than* S$200* and get FREE SHIPPING

45 deg Elbow

4.67 (3)
Working Pressure
1MPa
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Fluid Temperature (Degree C) Fluid Weight (g) Connection Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Fluid Temperature (Degree C) Fluid Weight (g) Connection Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1317 293-7336 -5 to 60 AirWater 42.7 (D1)R1/4, (D2)Rc1/4 1PC 1 PL45-2F-2M 36987115 6.86 SGD
In stock
- - -5 - 60 Air, Water 16.6 (D1)R1/8, (D2)Rc1/8 1PC 1 PL45-1F-1M 36987097 5.80 SGD
In stock
1-1317 293-7344 -5 to 60 - 59.3 (D1)R3/8,(D2)Rc3/8 1PC 1 PL45-3F-3M 36987133 9.31 SGD
Shipped after 2017-07-03
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Piping with PT
5
From Japan
On 2016-05-07 21:02:16
This product series is not brass color only. Color matching is not possible. Goods do not have any problem.
This review is about item#36987115.
Car piping
5
From Japan
On 2015-09-09 17:33:58
It is glad that the joints of physical connection are reduced if there is different diameter conversion.
This review is about item#36987097.
Pneumatic tool fitting
4
From Japan
On 2015-05-26 14:26:30
Brass plated products? I think. It's quite heavy. Chronic health.
This review is about item#36987115.

Related Products