Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Plastic Coupler Socket

5.00 (1)
2014 TRUSCO Published Page
1-1295
Opponent Mounting Size
R1/4
Fluid
Air
Maximum Working Pressure (MPa)
0.98
Operating temperature Limits
0 to 50deg C
Weight (g)
24
TRUSCO Part Number
332-3404
Specification
For mounting male screw, one way opening and closing type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSF-2NR 36988594 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a preventive countermeasure part concerning the outlet of moisture mixed air piping and rust attachment.
5
From Japan
On 2013-05-22 17:20:38
Since I have not bought it yet, I accepted the frank impression of taking it in hand and received a light impression and a very smooth connection with the connection. There was no leak at the connection of the screw part, I think whether it is a good product if it can confirm high durability in future use. This time it was purchase for fixed connection (frequent plugging / unplugging etc. on use on the facility side), so it will be at the present moment to decide that you do not know whether you will be satisfied or continuing purchase, but plug If the durability on the side can be confirmed in the future, there are lightweight things and a lock mechanism so I think that the merit of using the hand tool etc. is big product in principle.
This review is about item#36988594.

Related Products