Buy more than* S$200* and get FREE SHIPPING

Alpha Urethane Coil Hose Blue, Coupling

4.67 (3)
Coil Diameter (mm)
42
Fluid Temperature (Degree C)
(No freezing) -5 to 60
Hose Coupling
1/4 cup ring
Fluid
Air
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
5x8
Working Pressure (MPa)
0.8
Color
Blue
Specification
With both end coupling
...see all>
Product Options
ADD TO CART
Length (mm) TRUSCO Part Number Use Range (m) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) TRUSCO Part Number Use Range (m) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Coil portion) 400 336-2795 4 330 1000 1PC 1 TUCH-5B 37303481 34.99 SGD
In stock
(Coil portion) 600 336-2809 6 420 1200 1PC 1 TUCH-7B 37303497 40.99 SGD
In stock
(Coil portion) 180 336-2787 2 240 780 1PC 1 TUCH-3B 37303472 30.99 SGD
In stock
(Coil portion) 800 336-2817 8 600 1400 1PC 1 TUCH-10B 37303506 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Air gun hose
5
From Japan
On 2015-09-06 15:04:50
I use it as an air gun hose. The material was also light and shopping good.
This review is about item#37303472.
Maintenance work of chainsaw
5
From Japan
On 2014-04-11 19:31:32
Just a good length and easy to use.
This review is about item#37303472.
Used for air duster
4
From Japan
On 2014-02-05 16:39:32
I have a solid foundation and a sense of trust. I am using it without problems. Dare to speak, since the coil diameter is relatively small, I think whether it is difficult to stretch a little if I do not pull it strongly.
This review is about item#37303472.

Related Products