Buy more than* S$200* and get FREE SHIPPING

Spiral Air Hose With Coupling

5.00 (2)
2014 TRUSCO Published Page
1-1349
Coil Diameter (mm)
42
Fluid
Air
Working Pressure (MPa)
0.8
Color
Yellow
...see all>
Product Options
ADD TO CART
Use Range (m) Fluid Temperature (Degree C) Hose Coupling Hose Dimension (Inner Diameter x Outside Diameter) (mm) Weight (g) Overall Length (mm) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Use Range (m) Fluid Temperature (Degree C) Hose Coupling Hose Dimension (Inner Diameter x Outside Diameter) (mm) Weight (g) Overall Length (mm) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 -5 To 60 (No freezing) 1/4 cup ring 5 x 8 521 1400 (Coil portion) 800 336-2523 1PC 1 SAH-810C 37303542 76.99 SGD
In stock
4 (Nofreezing)-5to60 ¼cupring 5x8 342 1000 (Coil portion) 400 336-2507 1PC 1 SAH-805C 37303524 47.99 SGD
In stock
6 (Nofreezing)-5to60 ¼cupring 5x8 432 1230 (Coil portion) 630 336-2515 1PC 1 SAH-808C 37303533 63.99 SGD
In stock
2 (Nofreezing)-5to60 ¼cupring 5x8 252 780 (Coil portion) 180 336-2493 1PC 1 SAH-803C 37303515 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Mounting on hose reel's hand
5
From Japan
On 2016-04-21 06:49:35
When the product came out and felt that it was short, it is easy to use without any problem in use.
This review is about item#37303515.
Filter cleaning operation
5
From Japan
On 2014-08-19 13:11:28
I am satisfied that the price is also cheap and the quality is firm. I wanted to hurry this time so it was saved because the delivery date was early. I will continue to purchase it in the future.
This review is about item#37303515.

Related Products