Buy more than* S$200* and get FREE SHIPPING

Alpha Urethane Hose

5.00 (2)
Specification
With socket 1/4 plug 1/4
...see all>
Product Options
ADD TO CART
Color Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Inner Diameter x Outside Diameter (phi mm) Fluid Temperature (Degree C) Fluid Thickness (mm) Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Overall Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Inner Diameter x Outside Diameter (phi mm) Fluid Temperature (Degree C) Fluid Thickness (mm) Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Overall Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Orange 1.14 298-5896 - - (No freezing) -5 to 60 Air 1.5 1.5 (room temperature is used) 10.0x7.0 20 1PC 1 TUH-20 37303603 72.99 SGD
In stock
- - - - - - - - - - - 1PC 1 TUH-10 37303594 44.99 SGD
In stock
Orange - 298-5900 1-1352 7.0x10.0 -5 to 60(No freezing) - 1.5 1.5 (room temperature is used) 10.0x7.0 30 1PC 1 TUH-30 37303612 98.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When exchanging a tire for a personal vehicle
5
From Japan
On 2015-12-17 15:22:49
I used to ever, a hole in the hall opened, purchased as a substitute, it is still unused, but it may be so soft feeling than the one before.
This review is about item#37303594.
Maintenance of wireless tower
5
From Japan
On 2012-11-18 05:05:45
Although it is somewhat heavy, it is conveniently used for work on pillars. The inner diameter of the hose is 7 mm, which is suitable for use with pneumatic tools.
This review is about item#37303612.

Related Products