Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Hose Reel

3.00 (2)
2014 TRUSCO Published Page
1-1361
Dimensions (Width W x Depth D x Height H) (mm)
330x402x364
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6.5x10.0
Mounting Bracket (primary side)
Purged plug
Mounting Bracket (secondary side)
One-touch lock socket
Working Pressure
1.5MPa
...see all>
Product Options
ADD TO CART
Hose Dimension (Overall Length) (m) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Dimension (Overall Length) (m) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 7.1 310-8929 1PC 1 UDN-302 36989635 399.99 SGD
In stock
20 6.5 310-8902 1PC 1 UDN-202 36989556 359.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Mainly maintenance of agricultural machinery
2
From Japan
On 2016-05-25 14:40:26
It is heavy to pull out the hose. So if you try to pull out with a hose and pull it out, it will collapse immediately. Since it is necessary to pull out the reel and pull it out one by one, work efficiency drops. It is hard to use. Sorry it was shopping which was not cheap.
This review is about item#36989635.
Road service
4
From Japan
On 2016-04-16 11:44:07
Even when the temperature is low, the hose is soft and easy to handle. Good hose winding is smooth. I think that adding a head swing function of the drum makes it easier to use.
This review is about item#36989617.

Related Products