Buy more than* S$200* and get FREE SHIPPING

Swing Coupler, Automatically Locking

Working Pressure (MPa)
1.5
Operating Temperature Range (deg C)
0 to 60
...see all>
Product Options
ADD TO CART
Compatible 2014 TRUSCO Published Page Body Dimensions (mm) Fluid Main Part Dimension (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible 2014 TRUSCO Published Page Body Dimensions (mm) Fluid Main Part Dimension (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 to 8.5x12 to 12.5mm polyurethane hose 1-1355 30x152 - 30x152 160 309-4031 1PC 1 TSRC-80SN 37303707 51.31 SGD
In stock
Bamboo shoots outside diameter 10.5mm 1-1355 - - 30x85 120 309-4014 1PC 1 TSC-23SH 37303734 44.81 SGD
In stock
R3 / 8 male thread 1-1355 - - 30x70 120 309-3972 1PC 1 TSC-23SM 37303725 45.28 SGD
In stock
Female thread Rc1 / 4 1-1355 - - 30x61 120 309-3981 1PC 1 TSC-22SF 37303752 50.45 SGD
In stock
Bamboo shoots OD 9mm 1-1355 - - 30x80 120 309-4006 1PC 1 TSC-22SH 37303743 45.28 SGD
In stock
Male thread R1 / 4 1-1355 - - 30x70 120 309-3964 1PC 1 TSC-22SM 37303716 41.80 SGD
In stock
Rc3 / 8 female thread 1-1355 - - 30x61 120 309-3999 1PC 1 TSC-23SF 37303761 50.45 SGD
In stock
Polyurethane hose 6.5 - 7x9.5 - 10mm - 30x152 Air 30x152 160 309-4022 1PC 1 TSRC-65SN 37303691 47.60 SGD
In stock
ADD TO CART

Related Products