Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Working Pressure Caution Normal Opreration Pressure (kgf/cm2) Dimensions (Width W x Depth D x Height H) (mm) Working Pressure (MPa [kgf/cm2]) Hose Dimension (Inner Diameter x Outside Diameter) (mm) Depth (mm) Material (Hose) Height (mm) Weight (kg) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Pressure Caution Normal Opreration Pressure (kgf/cm2) Dimensions (Width W x Depth D x Height H) (mm) Working Pressure (MPa [kgf/cm2]) Hose Dimension (Inner Diameter x Outside Diameter) (mm) Depth (mm) Material (Hose) Height (mm) Weight (kg) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Keep away from fire. 8 215x355x330 - phi9.5x16 - Polyvinyl chloride (mesh input) - 6.6 - - 1PC 1 AR-140-9.5 00352248 249.99 SGD
In stock
- Keep away from fire. 12 215x335x330 - phi8x12 - Polyurethane (mesh input) - 6.8 - - 1PC 1 AR-250-8.0 00352232 429.99 SGD
In stock
- - - - 1.5[15] 5.0x8.0 165 Polyurethane 203 1.1 64 368-5705 1PC 1 AR-045-5.0 39492975 67.99 SGD
In stock
1.5MPa (15kg / [[square centimeters]]) - - 158x360x260 - 6.5x10 - - - 2.9 - - 1PC 1 AR-120-6.5 36989653 189.99 SGD
In stock
1.5MPa (15kg / [[square centimeters]]) - - 158x360x260 - 8.0x12 - - - 2.9 - - 1PC 1 AR-100-8.0 36989671 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 3
2 star 4
1 star 3
Review Rating: 3.18
17 Customer Reviews
The reviews are automatic translation.
Mechanical repair
2
From Japan
On 2018-05-01 07:42:51
I am worried about the durability in various parts by making it cassia. I just licked the bolt at the location fixing the winding position moved only once.
This review is about item#36989671.
Air Tool
2
From Japan
On 2018-04-16 09:24:46
The winding up of the hose is not smooth. I pulled up and winded it up again and again. I think that it is not a comparison with the product of a major S company. Maybe it can not be helped because it's a price equivalent product? Although connection with the main body is also a plastic shaped C-shaped thing although it may not be, Even the pin that stops the plastic stay is also made of plastic and it seems that it can not bear long-term use. I purchased thought that it was for trucks because the hose diameter was thick, but I am anxious.
For work
1
From Japan
On 2018-03-12 21:36:31
I bought another reel. . .
This review is about item#39492975.
It is used for work in maintenance factory.
2
From Japan
On 2017-12-20 16:48:33
I felt it was 10 milli hose of orange which I always used to earlier. This product is 16 mm thick, heavy-duty vehicle It was a type in a maintenance plant. Let's read the item description well and purchase. I regret.
This review is about item#352248.
Maintenance of motorcycle
5
From Japan
On 2017-12-13 20:23:54
The hose can be taken in and out easily.
This review is about item#39492975.
For factory work
3
From Japan
On 2017-05-30 17:06:09
When winding up, it gets caught a little bit and puts in and out while inserting it in and out, because it has a habit, it is stored on the weekend by leaving it out
This review is about item#39492975.
Cleaning machine
5
From Japan
On 2016-11-03 05:54:23
It is very satisfying because it is installed just above a woodworking machine, a versatile machine. The price was also cheap
This review is about item#39492975.
Car maintenance at home
5
From Japan
On 2016-01-15 11:23:36
Compact, including the compressor itself, easy to store and easy to store, it is very handy.
This review is about item#39492975.
For air tools in the factory
3
From Japan
On 2016-01-14 14:54:04
Used as a substitute for the previous item. It is simple & easy to install due to the installation with two bolts, but how about durability? Moreover, there is also throat angle adjustment of the main body's swing angle and this also durable anxiety remains. Since the hose bought a thick thing, it would be ok with that, but since the previous item was used for nearly 10 years, how much can you use? It is also fun
This review is about item#36989671.
Machine repair Honori garbage disposal
5
From Japan
On 2015-12-15 21:20:12
Convenient for hose treatment
This review is about item#36989653.

Related Products