Buy more than* S$200* and get FREE SHIPPING

Grounding Reel 20m

3.00 (1)
Resistance Value
500mohm following
Cable Specification - Thickness (mm2)
0.75 (stiffening wire case)
Electric Wire Specification-Number of Cores
1
Electric Cable Specification - Length (m)
20
Rated Current (A)
(Earth clip specification) 20
Weight (kg)
1.7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SE-20 36989696 74.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used when delivering tank
3
From Japan
On 2014-12-03 15:52:49
I attempted to install it on the chassis, but as pitch did not match, adjustment was necessary.
This review is about item#36989696.

Related Products