Buy more than* S$200* and get FREE SHIPPING

Air Reel

5.00 (1)
Fluid
Air
Hose Dimension (Overall Length) (m)
30
Working Pressure (MPa)
1
Operating Temperature Range (deg C)
0 to 60
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Hose Length (m) Dimensions (Width W x Depth D x Height H) (mm) Hose Dimension (Inner Diameter x Outside Diameter) (mm) Mounting Bracket (primary side) Mounting Bracket (secondary side) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Hose Length (m) Dimensions (Width W x Depth D x Height H) (mm) Hose Dimension (Inner Diameter x Outside Diameter) (mm) Mounting Bracket (primary side) Mounting Bracket (secondary side) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
309-4103 - 1 (primary side) 245x285x290 7.0x10.0 Nut type plug 1/4 TSRC-65SN 6.4 1PC 1 TAC-7-30N 37303847 259.99 SGD
In stock
309-4111 1-1362 1(primaryside) 285x340x335 8.5x12.5 Nut type plug 3/8 TSRC-80SN 8.95 1PC 1 TAB-85-30N 37303831 429.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replenish air
5
From Japan
On 2015-09-04 18:25:07
I am satisfied very much that the connection part becomes easy
This review is about item#37303847.

Related Products