Buy more than* S$200* and get FREE SHIPPING

TRIENS Air Hose Reel Inside Dia 6.5mmx6m

Dimensions (Width W x Depth D x Height H) (mm)
146x272x228
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6.5x10
Hose Dimension (Overall Length) (m)
6
Mounting Bracket (primary side)
R1/4
Mounting Bracket (secondary side)
1/4 Female
Working Pressure
1.4MPa
Weight (kg)
2.7
TRUSCO Part Number
344-6735
Specification
Hook and hang from wall.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WHC-206A 37144396 239.90 SGD
In stock
ADD TO CART

Related Products