Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ultralight Impact Driver

Caution
Tightening torque is approximate value. Torque value will vary with conditions.
Purpose
Bolt removal work of general maintenance work, such as automobiles, airplanes miniature. For work in narrow and deep places
2014 TRUSCO Published Page
2-1533
Exhaust Direction
Backward
Outlet
(Bit) 6.35mm
Hose Mounting Nozzle
NPT1/4
Chuck
Bit sleeve-type
Maximum Tightening Torque (N m)
48
Air Consumption (m3/min)
0.4
Working Pressure (MPa)
0.62
Screw Fastening Capacity (mm)
5
No Load Rotation Speed (min-1[r.p.m])
17000
Weight (kg)
0.68
Overall Length (mm)
120
TRUSCO Part Number
336-6022
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SP-7825H 36991403 379.99 SGD
In stock
ADD TO CART

Related Products