Buy more than* S$200* and get FREE SHIPPING

Air Drill, Forward and Reverse Rotation Mechanism

Hose Mounting Nozzle
Rc1/4
Working Pressure (MPa)
0.6
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Exhaust Direction Air Consumption (m3/min) Chucking Ability (mm) Drilling Ability (mm) No Load Rotation Speed (min-1[r.p.m]) Weight (kg) Overall Length (mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Exhaust Direction Air Consumption (m3/min) Chucking Ability (mm) Drilling Ability (mm) No Load Rotation Speed (min-1[r.p.m]) Weight (kg) Overall Length (mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
292-5699 How to Back 0.35 - - 800 - 205 2-1535 1PC 1 SI-5305-8A 37144572 479.99 SGD
Shipped after 2018-04-23
- Backward 0.21 10 10 1700 0.59 160 - 1PC 1 SI-5506 36991796 279.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products