Buy more than* S$200* and get FREE SHIPPING

Air Drill Gun

Exhaust Direction
Backward
Hose Mounting Nozzle
NPT1/4
Working Pressure (MPa)
0.62
Chucking Ability (mm)
10
Drilling Ability (mm)
10
...see all>
Product Options
ADD TO CART
Air Consumption (m3/min) No Load Rotation Speed (min-1[r.p.m]) Weight (kg) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air Consumption (m3/min) No Load Rotation Speed (min-1[r.p.m]) Weight (kg) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.4 2200 1.23 195 238-8952 2-1535 1PC 1 SPD-52 36991753 349.99 SGD
Shipped after 2018-04-24
0.3 1800 1.19 208 238-8944 - 1PC 1 SPD-51AH 36991735 389.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products