Buy more than* S$200* and get FREE SHIPPING

Driver Bit

3.00 (1)
Shank Diameter (mm)
6.35
...see all>
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Outer Diameter (phi mm) Hardness 2014 TRUSCO Published Page Cutting Edge Name Outside Diameter D (phi mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Outer Diameter (phi mm) Hardness 2014 TRUSCO Published Page Cutting Edge Name Outside Diameter D (phi mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 371-2681 16 - - - B45 16.0 B45 61 1pc 1 B45-10-150 39504577 11.11 SGD
In stock
100 126-6128 - - 2-1451 Opposite side 8 B45 13.5 B45 37 1PC 1 B45-8-100 37000853 7.81 SGD
In stock
75 126-6098 - - 2-1451 Width across flats 7 B45 11 B45 39 1PC 1 B45-7-75 37000835 6.54 SGD
In stock
75 126-6136 - - 2-1451 Width across flats 10 B45 16 B45 37 1PC 1 B45-10-75 37000652 9.90 SGD
In stock
75 126-6063 - - 2-1451 Width across flats 5.5 B45 9 B45 24 1PC 1 B45-5.5-75 37000774 5.55 SGD
In stock
100 126-6071 - - 2-1451 Width across flats 5.5 B45 9 B45 32 1PC 1 B45-5.5-100 37000756 6.40 SGD
In stock
100 126-6179 - - 2-1451 Width across flats 13 B45 19 B45 52 1PC 1 B45-13-100 37000695 12.47 SGD
In stock
100 127-7731 - - 2-1451 Width across flats 12 B45 18 B45 51 1PC 1 B45-12-100 37000677 -
Discontinued
[x]
100 127-7723 - E 2-1452 (+)No.2 B43 - B43 23 1Box(10PC) 1 B43-2-100E 37435781 -
Discontinued
[x]
23 126-0791 - H 2-1451 (+)No.2 B39 - B39 4 1Box(10PC) 1 B39-2-23H 37435772 17.21 SGD
In stock
75 126-5733 - G 2-1451 (+)No.2 B35 - B35 20 1Box(10PC) 1 B35-2075G 37435727 23.85 SGD
Shipped after 2017-12-18
100 126-6047 - H 2-1452 (+)No.2 B43H - B43H 23 1Box(10PC) 1 B43H-2-100H 37436463 -
Discontinued
[x]
75 126-5741 - E 2-1451 (+)No.2 B35 - B35 20 1Box(10PC) 1 B35-2075E 37435711 23.85 SGD
Shipped after 2017-12-18
150 126-5792 - G 2-1451 (+)No.2 B35 - B35 43 1Box(10PC) 1 B35-2-150G 37435693 34.04 SGD
In stock
100 126-5768 - G 2-1451 (+)No.2 B35 - B35 27 1Box(10PC) 1 B35-2-100G 37435675 25.06 SGD
In stock
100 126-5776 - E 2-1451 (+)No.2 B35 - B35 27 1Box(10PC) 1 B35-20100E 37435666 26.68 SGD
Shipped after 2017-12-18
150 126-6012 - G 2-1452 (+)No.2 B43 - B43 36 1Box(10PC) 1 B43-2-150G 37435815 -
Discontinued
[x]
150 126-5806 - E 2-1451 (+)No.2 B35 - B35 43 1Box(10PC) 1 B35-2-150E 37435684 35.80 SGD
In stock
23 126-0782 - H 2-1451 (+)No.1 B39 - B39 4 1Box(10PC) 1 B39-1-023H 37433645 17.21 SGD
Shipped after 2017-12-18
75 126-6039 - H 2-1452 (+)No.2 B43H - B43H 17 1Box(10PC) 1 B43H-2-075H 37436481 24.09 SGD
In stock
150 126-6055 - H 2-1452 (+)No.2 B43H - B43H 36 1Box(10PC) 1 B43H-2-150H 37436472 38.21 SGD
Shipped after 2017-12-18
100 126-5997 - H 2-1452 (+)No.2 B43 - B43 23 1Box(10PC) 1 B43-2-100H 37435806 26.27 SGD
In stock
100 126-6004 - G 2-1452 (+)No.2 B43 - B43 23 1Box(10PC) 1 B43-2-100G 37435797 -
Discontinued
[x]
100 126-6187 - - 2-1451 Width across flats 14 B45 20 B45 56 1PC 1 B45-14-100 37000731 10.94 SGD
Shipped after 2017-12-18
75 126-6161 - - 2-1451 Width across flats 13 B45 19 B45 45 1PC 1 B45-13-75 37000713 8.56 SGD
Shipped after 2017-12-21
100 126-6101 - - 2-1451 Width across flats 7 B45 13.5 B45 42 1PC 1 B45-7-100 37000817 7.27 SGD
In stock
100 126-6080 - - 2-1451 Opposite side 6 B45 10 B45 37 1PC 1 B45-6-100-10 37000792 6.40 SGD
In stock
75 126-6110 - Outer diameter 13.5 2-1451 Width across flats 8.0 B45 13.5 B45 29 1PC 1 B45-8-75 37000862 6.82 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Equipment Maintenance
3
From Japan
On 2016-10-10 08:35:37
I thought that the part to insert the bit was a hexagonal shape, but I bought it, but it was a square shape. If there is an image of the insertion part, I think that it is good to prevent mistake purchase. As a thing, it is not a fitting part but a one-piece processed product, it can be used with ease without eccentricity.
This review is about item#37000774.

Related Products