Buy more than* S$200* and get FREE SHIPPING

Micro Hand Tool

5.00 (1)
Purpose
Polishing mold, precision parts work, and deburring.
2014 TRUSCO Published Page
2-1539
Exhaust Direction
Backward
Hose Mounting Nozzle
Quick joint
Air Consumption (m3/min)
0.12 to 0.16
Working Pressure (MPa)
0.4 to 0.6
Chuck Bore (phi mm)
3
No Load Rotation Speed (min-1[r.p.m])
65000
Weight (g)
130
Overall Length (mm)
160.5
TRUSCO Part Number
293-2385
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MSG-3BSPLUST 36992645 409.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To polish work
5
From Japan
On 2015-10-21 14:40:59
If you are using the front of the type of item, since the rotation speed is slow, we have newly purchased here. Since the description of item was written as a single body, I was surprised to come with accessories and try to arrive. I thought that I do each other also put photos of accessories, etc.. I am satisfied about the product. However, the price I thought Na or a little higher.
This review is about item#36992645.

Related Products