Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Air Disc Grinder

5.00 (3)
Purpose
Metal grinding, polishing, base finishing, polishing bead removal, deburring, rust removal, metal bar and thin sheet cutting, paint removal, finishing polish.
2014 TRUSCO Published Page
2-1558
Exhaust Direction
Lateral
Hose Mounting Nozzle
Rc1/4
Compatible Whetstone Size
Hole diameter x thickness outer diameter x (mm) / 100x6x15
Air Consumption (m3/min)
0.7
Working Pressure (MPa)
0.6
No Load Rotation Speed (min-1[r.p.m])
13500
Weight (kg)
1.39
Overall Length (mm)
205
TRUSCO Part Number
253-7362
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GT-DG100 36992803 419.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Scratch removal polishing of metal
5
From Japan
On 2017-06-03 16:50:28
At first it was difficult to understand how to replace the disk but I fought hard but when I try it is the best and no complain!
This review is about item#36992803.
Correction of weld beat
5
From Japan
On 2016-06-18 02:56:52
It is more quiet than Nitto.
This review is about item#36992803.
Polishing operation
5
From Japan
On 2015-11-25 15:11:02
There is moderate power
This review is about item#36992803.

Related Products