Buy more than* S$200* and get FREE SHIPPING

Micro Air Grinder

5.00 (1)
Air Consumption (m3/min)
0.15
Working Pressure (MPa)
0.4 to 0.6
Chuck Bore (phi mm)
3
No Load Rotation Speed (min-1[r.p.m])
60000
Weight (g)
108
Overall Length (mm)
155
TRUSCO Part Number
301-9128
Specification
Hose inlet/One touch P plug, exhaust method/backward
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TMAG10SN 37303865 259.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Round hole ballistic work of rubber products
5
From Japan
On 2016-08-04 17:10:17
Compared to the one we used conventionally, the noise is low and there is power, so the work efficiency has improved. The body diameter is moderate and easy to hold. Since it is light and easy to operate, the burden on the wrist has been reduced.
This review is about item#37303865.

Related Products