Buy more than* S$200* and get FREE SHIPPING

High Speed Die Grinder

Exhaust Direction
Side
Hose Mounting Nozzle
Rc1/4
Air Consumption (m3/min)
0.43
Working Pressure (MPa)
0.63
Chuck Bore (phi mm)
6
No Load Rotation Speed (min-1[r.p.m])
18000
Weight (kg)
0.75
Overall Length (mm)
180
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FG-50-2 36993345 -
[x]
ADD TO CART

Related Products