Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pen Type Grinder

Purpose
Finishing operations of the mold.
2014 TRUSCO Published Page
2-1552
Hose Mounting Nozzle
Rc1/4
Air Consumption (m3/min)
0.45
Working Pressure (MPa)
0.59
Chuck Bore (phi mm)
6
No Load Rotation Speed (min-1[r.p.m])
22000
...see all>
Product Options
ADD TO CART
Exhaust Direction Type Weight (kg) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Exhaust Direction Type Weight (kg) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Front Clip style 0.6 150 169-1651 1PC 1 HG-38NB-Z 36993634 379.99 SGD
In stock
Lateral Lever type - 159 158-2615 1PC 1 HG-38NK 36993652 379.99 SGD
In stock
ADD TO CART

Related Products