Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
No-load Blows Number (min-1)
1500
Hose Mounting Nozzle
Rc1/4
Air Consumption (m3/min)
0.16
Working Pressure (MPa)
0.6
Weight (kg)
2
Overall Length (mm)
245
TRUSCO Part Number
331-7838
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 NBH-600A 36995061 549.99 SGD
In stock
ADD TO CART

Related Products