Buy more than* S$200* and get FREE SHIPPING

Air Hammer

4.00 (1)
Purpose
For rust removal of muffler and pipes with each chisel, to cut work of body panel. For chipping operation of concrete, stone, and metal.
Exhaust Direction
Front
No-load Blows Number (min-1)
3000
Hose Mounting Nozzle
NPT1/4
Air Consumption (m3/min)
0.3
Working Pressure (MPa)
0.62
Weight (kg)
1.65
Overall Length (mm)
216
Specification
With air regulator
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1590 292-4285 1PC 1 SPH-40 36995174 289.90 SGD
In stock
- 292-4293 1PC 1 SPH-40-K 36995156 379.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Hatsuri of tiles and lava and lava fabrication
4
From Japan
On 2015-05-23 06:25:10
Although it is a good feeling of use, the case where the chisel is easily dislocated inside the spring when it was inadvertently struck was completely different from the picture · No groove of the main body · no groove of the chisel. Just put it on the sponge just because the chisel moves behind so it seems there is a rubber packing in the air mouth when looking at the picture but I think that there is no choice but there is some change in the appearance etc. which was not actually there, It is too different Very sorry Manufacturer is bad Is the dealer bad? Is it? Is it?
This review is about item#36995156.

Related Products