Buy more than* S$200* and get FREE SHIPPING

Flux Chipper

3.00 (1)
Purpose
Chipping work of stonework, woodwork, and aluminum.
2014 TRUSCO Published Page
2-1588
No-load Blows Number (min-1)
12000
Hose Mounting Nozzle
Rc1/4
Working Pressure (MPa)
0.4 to 0.6
...see all>
Product Options
ADD TO CART
Weight (kg) Overall Length (mm) TRUSCO Part Number Air Consumption (m3/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Overall Length (mm) TRUSCO Part Number Air Consumption (m3/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 184 177-0616 0.15 1PC 1 F-20F 36995253 219.99 SGD
Shipped after 2018-02-26
0.8 177 177-0608 0.14 1PC 1 F-20 36995235 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Wood Carving, Stone Carving
3
From Japan
On 2015-11-12 14:52:22
I have not used it yet. From next spring. It is normal to test with a friend.
This review is about item#36995253.

Related Products