Buy more than* S$200* and get FREE SHIPPING

Hammer Tacker

2.00 (1)
Purpose
Architectural lath fixing. Asphalt roofing fixing., Construction lath installation. Asphalt roof installation., Architectural lath fixing. Asphalt roofing fixing., Architectural lath fixing. Asphalt roofing fixing., Construction lath installation. Asphalt roof installation., Architectural lath fixing. Asphalt roofing fixing.
2015 Trusco Published Pages
3 1628
2014 TRUSCO Published Page
2-2326, 2-2326
Nail Loading Number (pieces)
100, 100
Staples Type
H-1008,H-1010, H-1008,H-1010
Weight (g)
710, 710
Height (mm)
70, 70
Overall Length (mm)
320, 320
TRUSCO Part Number
253-5521, 253-5521
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HT-1012H 36995576 72.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Purchase for roofing ground
2
From Japan
On 2014-07-19 20:40:23
Since the size of the Tucker needle was not specified, it later became a needle purchase, I thought that it was compatible with Sweden or Max, but it was an intermediate size. The needle looks a little thick so we can expect the holding power, the main body is very heavy. ,,, There seems to be no needle H-1012 size.
This review is about item#36995576.

Related Products