Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wash Blow Gun

2.33 (3)
Attachment Port
(Nozzle) G1 / 8, (air) G1 / 4
Nozzle Diameter (phi mm)
4.3
Nozzle Length (mm)
50
Hose Length (m)
1.5
Maximum Working Pressure (MPa)
1
Weight (g)
214
Overall Length (mm)
140
TRUSCO Part Number
301-8911
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TD-100-WB 37303874 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Spraying washing liquid to truck chassis
1
From Japan
On 2017-02-08 20:28:16
The mist is too fine and the cleaning liquid does not fly at all. The injection volume was able to be managed by enlarging the suction port and the jet nozzle with a drill.
This review is about item#37303874.
For cleaning the car's undercarriage
1
From Japan
On 2015-11-18 18:24:38
I tried using it with an air compressor of 1.5 horsepower 30 liter tank, but it is not used due to insufficient capacity of the compressor. It seems that it can not be used unless it is a little bigger compressor.
This review is about item#37303874.
Part cleaning work
5
From Japan
On 2014-08-21 11:59:24
There are no other short nozzles to eject, this product is easy to use. It is even better if the price is cheap a bit, but it is a satisfactory item.
This review is about item#37303874.

Related Products