Buy more than* S$200* and get FREE SHIPPING

Air Duster Standard Long Nozzle

4.50 (4)
Attachment Port
(Air) Rc1 / 4, (nozzle) Rc1 / 4
Nozzle Diameter (phi mm)
2.1
Maximum Working Pressure
0.97MPa
...see all>
Product Options
ADD TO CART
Nozzle Length (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nozzle Length (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 131 242 1PC 1 AD-2 100N 36996181 25.99 SGD
In stock
200 141 342 1PC 1 AD-2 200N 36996127 36.99 SGD
In stock
300 150 442 1PC 1 AD-2 300N 36996145 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Maintenance etc.
5
From Japan
On 2017-11-16 15:15:37
I am using it for maintenance etc., but it was easy to use.
This review is about item#36996127.
Machine cleaning work
4
From Japan
On 2015-03-12 15:57:32
Although it is disposable, it can be used with confidence because there is no worry of foreign matter mixing.
This review is about item#36996145.
Air blow of various machinery
5
From Japan
On 2014-08-16 12:04:22
I have used it for over 10 years. The plastic part has broken, so I bought it newly. We can adjust the strength of air, it is lightweight, easy to handle, so I am worried. A 200 mm nozzle is also adequate in length.
This review is about item#36996127.
Removal of dust in machine
4
From Japan
On 2013-03-26 09:16:05
The balance when blowing out air is good, coupled with the body of the resin, the operation feeling is light. A coupler for mounting is not included.
This review is about item#36996127.

Related Products