Buy more than* S$200* and get FREE SHIPPING

Air Duster

Purpose
Dust removal, dry blow work.
2014 TRUSCO Published Page
2-1622
Attachment Port
(Air) Rc1 / 4
Nozzle Diameter (phi mm)
2.1
Maximum Working Pressure
0.97MPa
Weight (g)
122
Overall Length (mm)
145
TRUSCO Part Number
311-4104
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD-20N 36996163 19.99 SGD
In stock
ADD TO CART

Related Products