Buy more than* S$200* and get FREE SHIPPING

Air Duster Gun, Flow Adjustment Nozzle

4.50 (4)
Use Air Hose's Inner Diameter (mm)
4 or more
Attachment Port
(Air) outlet coupler, (nozzle) G1 / 8
Nozzle Diameter (phi mm)
2
Fluid
Compressed air
Nozzle Length (mm)
27.5
Air Consumption (L/min)
150
Maximum Working Pressure
0.7MPa
Operating Temperature Range (deg C)
0 - 60
Weight (g)
240
Overall Length (mm)
130
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD-4 J 36996242 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Air section
5
From Japan
On 2016-05-30 09:28:59
It is also very helpful, because it can also adjust the flow rate and good usability.
This review is about item#36996242.
Dust removal before painting
3
From Japan
On 2015-11-02 21:03:12
It is convenient to adjust the flow rate by the rotation of the nozzle, but it is slightly cheesy. If there is more torque on the nozzle rotation, I think that it will be easy to use and luxurious feeling will come out, ,,,.
This review is about item#36996242.
For air dust and fine work in the car DIY and home cleaning
5
From Japan
On 2015-05-26 23:17:29
The strength of the air discharge has not adjusted so far with the steering wheel until now, but this is easy to handle because it can fine-adjust the air flow rate with the air flow adjustment nozzle.
This review is about item#36996242.
Removal of dust during processing
5
From Japan
On 2015-03-26 18:34:35
Very easy to use. It is easy to fit into hands and adjustable. It's also light, so it's fine.
This review is about item#36996242.

Related Products