Buy more than* S$200* and get FREE SHIPPING

Air Duster

4.50 (2)
Attachment Port
(Air) outlet coupler, (nozzle) G1 / 8
Nozzle Diameter (phi mm)
2
Nozzle Length (mm)
23
Maximum Working Pressure
0.7MPa
Weight (g)
245
Overall Length (mm)
125
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD-4 N 36996267 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When screwing, in order to skip the garbage
4
From Japan
On 2015-04-17 14:18:26
We increased employees and workshops, so we bought along with it. I bought it because it was cheap.
This review is about item#36996267.
Wood scraps in the workshop
5
From Japan
On 2013-11-15 13:21:01
It is a product that is robust and easy to use for price. It may be good if the nozzle is a little longer. It is good that the air intake can be changed up and down.
This review is about item#36996267.

Related Products