Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Duster

4.40 (5)
2014 TRUSCO Published Page
2-1608
Nozzle Mounting Part
G1/8
Finishing Material
Aluminum, brass, nickel-plated (O-ring) NBR
...see all>
Product Options
ADD TO CART
Maximum Working Pressure (MPa) Overall Length (mm) Nozzle Diameter (phi mm) Nozzle Length (mm) Maximum Working Pressure Weight (g) TRUSCO Part Number 2015 Trusco Published Pages Air Mounting Spout Attachment Port Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Working Pressure (MPa) Overall Length (mm) Nozzle Diameter (phi mm) Nozzle Length (mm) Maximum Working Pressure Weight (g) TRUSCO Part Number 2015 Trusco Published Pages Air Mounting Spout Attachment Port Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 2.0 100 1.0 226 276-0240 - - - 1PC 1 TD-80-1 08378185 28.99 SGD
In stock
- - 2.0 500 1.0 267 276-0266 - - - 1PC 1 TD-80-5 08378212 61.99 SGD
In stock
1 288 2 200 - 236 299-9951 2 1766 1/4 plug (Nozzle) G1 / 8, (air) 1/4 plug 1PC 1 TD-80-2 37303892 31.99 SGD
In stock
- - 2.0 300 1.0 247 276-0258 - - - 1PC 1 TD-80-3 08378203 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Machine maintenance etc.
4
From Japan
On 2018-06-10 22:08:50
Since thin and long nozzles reach even in the narrow gap of the machine, it became to break the garbage at the place which could not be taken once it was disassembled, and I feel that the efficiency of maintenance has improved over time. There is also no dissatisfaction about the weight of feeling, easy to grasp. I feel that it is a product that I can recommend. Although it is a satisfactory commodity, it is still dirty for the first time to use, so the durability is unknown, making it four stars.
This review is about item#37303892.
Motorcycle body maintenance
5
From Japan
On 2017-06-14 18:58:52
Finishing of details is also good and the strength of the nozzle is also available and it becomes the fighting power.
This review is about item#8378185.
For cleaning of precision parts
4
From Japan
On 2016-05-09 09:49:25
Because the nozzle is long, it reaches directly until it is put on it, so it is easy to use and blows dust cleanly.
This review is about item#08378203.
Machining work in progress
5
From Japan
On 2015-09-18 09:01:49
feel well
This review is about item#08378185.
Cleaning a riding lawn mower
4
From Japan
On 2015-09-07 23:02:52
It's lighter and easier to use than I thought. I thought that it was good even a little longer type.
This review is about item#08378185.

Related Products