Buy more than* S$200* and get FREE SHIPPING

Rotary Blade

4.00 (1)
Purpose
Dust during dust work, bounce prevention of cutting oil, etc.
2014 TRUSCO Published Page
2-1636
Diameter (mm)
100
Plate Thickness (mm)
2
Weight (g)
10
Specification
Available to attach to outer diameter 7mm nozzle or 5mm nozzle air duster
...see all>
Product Options
ADD TO CART
Hole Diameter (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.75 336-2612 1PC 1 TD-HB7 37303935 9.99 SGD
In stock
4.75 336-2621 1PC 1 TD-HB5 37303926 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Air blow
4
From Japan
On 2011-07-27 10:03:26
I looked for a curved product with a web, but I did not find it so I did this. I feel like I will crack if I drop the air gun. I try to avoid dropping it.
This review is about item#37303935.

Related Products